Shop RED DEVIL
See all product information
Create Account
DuraGuard 0 Acrylic Caulk, White, 20 to 180 deg F, 55 oz Squeeze Tube
- Mfr # 405
- Zoro # G707679834
product price:Â
$
7.19
/ea
Key Features
Sealant Base
AcrylicÂ
Container Type
Squeeze Tube
Adhesive Grouping
Sealant
Application
Ceramic Fiberglass Glass Marble Metal Plastic Porcelain Vinyl Wood
Working Time
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405
- Zoro #
- G707679834
- UPC #
- 75339004050
- Country of Origin
- United States
- Sealant Base
- AcrylicÂ
- Container Type
- Squeeze Tube
- Adhesive Grouping
- Sealant
- Application
- Ceramic Fiberglass Glass Marble Metal Plastic Porcelain Vinyl Wood
- Working Time
- 1 hr
- Item
- Acrylic Caulk
- Series
- DuraGuard
- Color
- White
Dimensions
- Container Size
- 5.5 ozÂ
Description
DuraGuard kitchen and bath siliconized acrylic caulk is an advanced formula fortified with silicone for longlasting flexibility and excellent adhesion to ensure a protective barrier against moisture It provides a watertight seal around kitchen and bath fixtures and cures to an ultrasmooth, satin finish
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene oxide,
which is known to the State of California to cause cancer, and Ethylene oxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.