This item is Discontinued.

Red Devil Tile Grout, 1 lb., White 0411

Tile Grout, 1 lb., White (Discontinued)

  • Mfr # 0411
  • Zoro # G0283507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0411
Zoro #
G0283507
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 lb.

Details

Dry Time
1 hr.
Characteristics
Waterproof and Mildew Resistant
Traffic Hours
24 hr
Temp. Range
40 to 90 Degrees F
Adheres To
Drywall, Concrete, Wood
Color
White
Item
Tile Grout
Dry Time Tack Free
1/2 hr
Application
Grouting Ceramic and Mosaic Tile
Begins to Harden
1 hr
VOC
0g/L
Setting Time
1 hr
Functional Cure
24 hr
Dry Time Recoat
1 hr

Description

Tile Grout, Color White, For Use With -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.