This item is Discontinued.

Red Dingo Red Dingo 06-XB-BB-LG QR Tag Premium Skull & Crossbones Black; Large 06-XB-BB-LG

Red Dingo 06-XB-BB-LG QR Tag Premium Skull & Crossbones Black; Large (Discontinued)

  • Mfr # 06-XB-BB-LG
  • Zoro # G203719683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06-XB-BB-LG
Zoro #
G203719683
UPC #
9330725039544
Country of Origin
China

Description

Features
  • Made up of a durable aluminum and enamel on one side that
  • consists of a scannable 2-dimensional bar code and Human-readable web address on the other.
  • Tag scan can be done with a smartphone (such as an Apple iPhone, Android, Blackberry, or Microsoft Windows Mobile device)
  • Displays your pet's online profile stored at PetHub.com that shows information such as emergency contact numbers (you, your sitter, your vet, etc.), important medications, rabies tag, licensing information, and more!
  • Powered by PetHub.com;links to a free subscription for data storage, and can be upgraded to their other subscriptions.
  • Latest in pet protection
  • An excellent addition or substitution to microchip.
  • Safe and Fast return home for a lost pet.
  • Size - Large
  • Dimension - 1.20 x 1.20 x 1 in.
  • Item Weight - 0.30 lbs.
  • Pattern - Premium Skull and Cross Bones
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.