
17 Cubic Inches, Weatherproof Box Box Type, 1-Gang, Aluminum
Mfr # IH4-1-LM
Zoro # G116129456
product price: $16.45
/eaKey Features
Capacity
17 Cubic
Color
Silver
Number of Gangs
1
Material
A380 Die-Cast Aluminum Alloy
Box Type
Weatherproof Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IH4-1-LM
Zoro #
G116129456
UPC #
42269392557
Country of Origin
India
Dimensions
Overall Width
4-9/16 in
Overall Depth
2 in
Height
2-13/16 in
Hub Size
1/2 in
Details
Capacity
17 Cubic
Color
Silver
Number of Gangs
1
Material
A380 Die-Cast Aluminum Alloy
Box Type
Weatherproof Box
Number of Hubs
4
Standards
UL, CSA
Description
4-9/16'' x 2'' x 2-13/16'', 17 Cu Inch, 4 1/2'' Hub, 1-Gang, Silver, Powder Coated, A380 Die-Cast Aluminum Alloy, Universal, Weatherproof Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.