This item is Discontinued.

Red Head A7+ Acrylic, 4.79 Oz Container Size Cartridge, Includes Caulking Gun Adapter, Mixing Nozzle A7P-501KIT

A7+ Acrylic, 4.79 Oz Container Size Cartridge, Includes Caulking Gun Adapter, Mixing Nozzle (Discontinued)

  • Mfr # A7P-501KIT
  • Zoro # G9678947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7P-501KIT
Zoro #
G9678947
UPC #
662520071146
Country of Origin
France

Dimensions

Container Size
4.79 Oz
Compatible Anchor Diameter
#3 to 1"
Compatible Anchor Size
#3, #4, #5, #6, #7, #8, #9, 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in

Details

Item
Acrylic
Compatible Material
Concrete; Brick
Container Type
Cartridge
Includes
Caulking Gun Adapter, Mixing Nozzle
Sub-Brand
A7+
Full Cure Time
45 min
ICC Approved for Un-Cracked Concrete
Yes
Anchor Kit Type
Acrylic Anchoring Adhesive Kit
Type
Masonry and Concrete
Material
Acrylic
ICC Approved for Cracked Concrete
Yes
Maximum Performance Temperature
110 Degrees F
Series
Red Head A7+
Compatible Anchor Type
Adhesive Anchors
Resin Type
Acrylic
Minimum Performance Temperature
32 Degrees F
Features
Nondrip, Nonsag

Description

Acrylic Anchor Kit, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Masonry, Container Size 4.79 fl oz, Container Type Cartridge, Includes Cartridge, Mixing Nozzle, Sleeve for Caulk Gun, Full Cure Time 45 min, Minimum Performance Temperature 32 Degrees F, Maximum Performance Temperature 110 Degrees F, Compatible Anchor Size #3, #4, #5, #6, #7, #8, #9, 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, Resin Type Acrylic, ICC Approved for Cracked Concrete Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: GU, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.