Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Multi-Set II Flush Embedment Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK

  • Mfr # RL-58

  • Zoro # G2776137

CAD Available

product price: $61.69
/pk 25, $2.47/ea

Key Features

CAD Drawing
For Use In
Concrete
Overall Length
2-1/2"
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-58
Zoro #
G2776137
UPC #
662520050820
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1"
Overall Length
2-1/2"
Drill Bit Size
7/8"
Thread Size
5/8"-11
Min. Hole Depth
2 1/2 in
Thread Depth
1 in
Bolt Dia.
5/8 in
Bolt or Rod Size
5/8 in
Minimum Hole Depth
2 1/2 in

Details

CAD Available
Yes
Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
Meets/Exceeds
A-A-55614
Drop-In Anchor Type
Non-Flange
Agency Compliance
UL/FM
Drive Tools
4CB96
Ultimate Shear @ 4000 psi
7,440 lb
Ultimate Tension @ 4000 psi
8,640 lb
Compatible Grainger Part Number
4CB96
Compatible with Grainger Part Number
4CB96
Compatible with Manufacturer Model Number
RT-158
Compatible Manufacturer Part Number
RT-158
Compatible Manufacturer Model Number
RT-158
Material Quality Standards
A-A-55614
Minimum Ultimate Shear Strength
7,440 lb
Series
Multi-Set II
Flange Style
Flush
Thread Type
Coarse
Installation Method
Drop-In Anchor Setting Tool
Ultimate Shear Strength (4,000 psi Concrete)
7,440 lb
Minimum Ultimate Tension Strength
5,500 lb
Manufacturer Location
Globally Sourced
Compatible Material
Concrete
Ultimate Tension Strength (4,000 psi Concrete)
8,640 lb
Industry Standards
FM Approved, UL Listed
Maximum Ultimate Shear Strength
7,440 lb
Maximum Ultimate Tension Strength
11,020 lb
System of Measurement
Inch
For Use With Mfr. Model Number
RT-158
Compatible with Manufacturer Model No.
RT-158
Compatible with Mfr. Model No.
RT-158
For Use with Mfr Model Number
RT-158
Compatible Pump Manufacturer Part Number
RT-158
Compatible Mfr. Model Number
RT-158

Description

Drop-In Anchor, Anchor Diameter 1 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 7,440 lb, Maximum Ultimate Shear Strength 7,440 lb, Ultimate Tension Strength (4,000 psi Concrete) 8,640 lb, Maximum Ultimate Tension Strength 11,020 lb, System of Measurement Inch, Bolt or Rod Size 5/8 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.