Zoro Homepage

Drop-In Anchor Setting Tool, Steel

  • Mfr # RT-114

  • Zoro # G1316664


product price: $3.25
/ea

Key Features

Anchor Tool Type
Drop-In Anchor Setting Tool
Anchor Internal Thread Dia.
1/4 in
Construction
Steel
Application
For Setting Drop-in Anchors
Thread Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-114
Zoro #
G1316664
UPC #
662520079166
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Internal Thread Dia.
1/4 in
Thread Size
1/4-20
Compatible Anchor Size
1/4 in

Details

Anchor Tool Type
Drop-In Anchor Setting Tool
Construction
Steel
Application
For Setting Drop-in Anchors
Uses
Red Head RM, SRM, RL 1/4 in Drop-In Anchors
Item
Drop-In Anchor Setting Tool
Compatible with Manufacturer Model Number
RL, RM, SRM
Compatible Manufacturer Part Number
RL, RM, SRM
Compatible Manufacturer Model Number
RL, RM, SRM
Material
Steel
Finish
Plain
System of Measurement
Inch
Series
Multi-Set II
Compatible Anchor Type
Drop-In Anchors
Tool Type
Drop-In Anchor Setting Tool
For Use With Mfr. Model Number
RL, RM, SRM
Compatible with Manufacturer Model No.
RL, RM, SRM
Compatible with Mfr. Model No.
RL, RM, SRM
For Use with Mfr Model Number
RL, RM, SRM
Compatible Pump Manufacturer Part Number
RL, RM, SRM
Compatible Mfr. Model Number
RL, RM, SRM

Description

The Red Head RT-114 Drop-in Anchor Setting Tool is the tool you need to get your drop-in anchors set quickly and efficiently. This 1/4 in drop-in anchor setting tool is compatible with Red Head RM, SRM and RL 1/4 in drop-in anchors. It features a steel construction for durability. The Red Head RT-114 Drop-in Anchor Setting Tool offers the power and control you need to get the job done right.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.