Zoro Homepage

Drop-In Anchor Setting Tool, Steel

  • Mfr # RT-138

  • Zoro # G2650837


product price: $5.15
/ea

Key Features

Anchor Tool Type
Drop-In Anchor Setting Tool
Anchor Internal Thread Dia.
3/8 in
Uses
Red Head RM, SRM, SSRM, RL 3/8 in Drop-In Anchors
Application
For Setting Drop-in Anchors
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-138
Zoro #
G2650837
UPC #
662520019186
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Internal Thread Dia.
3/8 in
Thread Size
3/8-16
Compatible Anchor Size
3/8 in

Details

Anchor Tool Type
Drop-In Anchor Setting Tool
Uses
Red Head RM, SRM, SSRM, RL 3/8 in Drop-In Anchors
Item
Drop-In Anchor Setting Tool
Application
For Setting Drop-in Anchors
Construction
Steel
Compatible with Manufacturer Model Number
RL, RM, SRM, SSRM
Compatible Manufacturer Part Number
RL, RM, SRM, SSRM
Compatible Manufacturer Model Number
RL, RM, SRM, SSRM
Compatible Anchor Type
Drop-In Anchors
System of Measurement
Inch
Finish
Plain
Series
Multi-Set II
Tool Type
Drop-In Anchor Setting Tool
Material
Steel
For Use With Mfr. Model Number
RL, RM, SRM, SSRM
Compatible with Manufacturer Model No.
RL, RM, SRM, SSRM
Compatible with Mfr. Model No.
RL, RM, SRM, SSRM
For Use with Mfr Model Number
RL, RM, SRM, SSRM
Compatible Pump Manufacturer Part Number
RL, RM, SRM, SSRM
Compatible Mfr. Model Number
RL, RM, SRM, SSRM

Description

Drop-In Anchor Setting Tool, Compatible Anchor Size 3/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Compatible with Manufacturer Model Number RL, RM, SRM, SSRM, Series Multi-Set II

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.