Dynabolt Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK

  • Mfr # HN-1240

  • Zoro # G3140995

CAD Available

product price:  $40.69
/pk 25, $1.63/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Hollow Block; Brick
Overall Length
4"
Sub-Brand
Dynabolt
Material Type
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN-1240
Zoro #
G3140995
UPC #
662520021219
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
1/2"
Overall Length
4"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Maximum Material Thickness
2-1/8"
Minimum Installation Depth
1-7/8"
Anchor Length
4 in
Max. Work Thickness
2 1/8 in

Details

CAD Available
Yes
Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Dynabolt
Material Type
Carbon Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
4,500 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,400 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
Factory Mutual, GSA Spec A-A-1922A
Min. Embedment
1 7/8 in
Material
Steel
Material Quality Standards
ASTM E488
Maximum Ultimate Shear Strength
5,000 lb
Maximum Installation Torque
20 ft-lb
Manufacturer Location
Globally Sourced
Minimum Ultimate Tension Strength
2,220 lb
Maximum Ultimate Tension Strength
4,400 lb
Minimum Ultimate Shear Strength
3,250 lb
System of Measurement
Inch
Minimum Installation Torque
20 ft-lb
Series
Dynabolt

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 4 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Material Steel, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Block, Brick, Concrete, Minimum Installation Torque 20 ft-lb, Maximum Installation Torque 20 ft-lb, Minimum Installation Depth 1 7/8 in, Maximum Material Thickness 2 1/8 in, Maximum Ultimate Shear Strength 5,000 lb, Maximum Ultimate Tension Strength 4,400 lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.