E-Z Toggles 2-1/8" L, 50 PK
Mfr # 5014901
Zoro # G4961004
product price: $68.59
/pk 50, $1.37/eaKey Features
Compatible Material
Drywall
Anchor Length
2-1/8"
Thread Size
#8-32
Sub-Brand
E-Z Toggles
Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5014901
Zoro #
G4961004
UPC #
092097950658
Country of Origin
United States
Dimensions
Anchor Length
2-1/8"
Thread Size
#8-32
Usable Length
1/2 in
Maximum Material Thickness
1/2 in
Details
Item
Toggle Bolt
Compatible Material
Drywall
Sub-Brand
E-Z Toggles
Material
Zinc Alloy
Toggle Bolt Type
Toggle Bolt Anchor
Anchor Type
Toggle
Finish
Plain
System of Measurement
Inch
Manufacturer Location
Made in USA
Toggle Anchor Type
Toggle Bolt Anchor
Head Type
Pan
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Thread Size #8-32, Screw Length 2 1/8 in, Usable Length 1/2 in, Material Zinc, Finish Plain, Compatible Material Drywall, Maximum Material Thickness 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.