Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated

  • Mfr # 35303

  • Zoro # G707373053


product price:  $21.99
/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
1/4"
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35303
Zoro #
G707373053
UPC #
92097353039
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Steel
Finish
Zinc Plated

Description

For fastening applications in concrete, block and brick For brackets, drywall track, gutters and down spouts, electrical boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.