This Product is Discontinued
Red Head
HB Wire Mesh Screen, 8 in L, 1/4 in Dia., 50 PK (Discontinued)
Mfr # HB14-8
Zoro # G4306583
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 8 in
- Overall Diameter 1/4 in
- Material Stainless Steel
- Inside Dia. 1/4 in
- For Use With Epcon Adhesives
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 6 PK (78681)
- TOOLPRO Toggle Bolt, 4" L, 100 PK (TP05020)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Zinc Plated (A0420240000Z)
- ONWARD Anchor Kit 160pieces (AK02R)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A102-V3)
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- RED HEAD Epcon Mixing Nozzle, 12 in L, 1-3/4 in Dia. (S55)
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia. (HB12-312)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- Red Head Adhesive Anchors & Accessories