This item is Discontinued.

Red Head Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 3 PK 11283

Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 3 PK (Discontinued)

  • Mfr # 11283
  • Zoro # G609431523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11283
Zoro #
G609431523
UPC #
92097112834
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
3"

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex

Description

Red Head 1/2 in. x 3 in. Steel Hex-Nut-Head Sleeve Anchors 25-Pack are designed for fastening applications in concrete, hollow or grout-filled block and brick. These contractor grade anchors are ideal for attaching hand rails, pipe supports, shelves and more. They are made with steel to ensure strength and feature zinc plating for added durability.Ideal for fastening window frames, partitions, cabinets and more to concrete and brickSteel constructionPlated with zinc for durability1/2 in. major diameter3 in. LNut and washer pre-assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.