Structural Anchor Screw, Hardened Steel, Envirex Coating 50 PK (Discontinued)
- Mfr # LDT-3840X
- Zoro # G0672296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDT-3840X
Zoro #
G0672296
UPC #
094706203353
Country of Origin
United States
Dimensions
Drill Bit Size
5/16 in
Length
4"
Anchor Dia.
3/8 in
Details
Item
Structural Anchor Screw
Material
Hardened Steel, Envirex Coating
Ultimate Tension (Lbs.)
1968
Type
Self Threading
Head Style
Hex Washer
Min. Embedment
1 1/2 in
Application
For Use in High Corrosion Applications
Ultimate Shear (Lb.)
3416
Description
Structural Anchor Screw, Material Hardened Steel, Envirex Coating, Drill Bit Size 5/16 in, Package Quantity 50
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.