Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK

  • Mfr # 3372907

  • Zoro # G4307292


product price: $257.99
/pk 100, $2.58/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Sub-Brand
Tapcon
Material
410 Stainless Steel
Finish
Silver Climashield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3372907
Zoro #
G4307292
UPC #
092097909205
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3 3/4 in
Drill Bit Size
3/16 in
Minimum Installation Depth
1 in
Max. Work Thickness
2 3/4 in
Body Length
3 3/4 in
Head Width
0.31 in
Maximum Material Thickness
2 3/4 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
Tapcon
Material
410 Stainless Steel
Finish
Silver Climashield
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
1,360 lb
Ultimate Tension Strength (4,000 psi Concrete)
800 lb
Material Grade
410
ICC Approved for Cracked Concrete
No
Ultimate Tension (Lbs.)
800 lb
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
Type
Tapcon, Silver Climaseal
Edge Distance
1 1/4 in
System of Measurement
Inch
Maximum Ultimate Shear Strength
1,440 lb
Minimum Ultimate Shear Strength
900 lb
Material Grade/Class
410
Maximum Ultimate Tension Strength
950 lb
Series
Tapcon
Screw Anchor Type
Concrete Screw Anchor
Removable
Removable
Tip Type
Self-Threading
Minimum Ultimate Tension Strength
750 lb
Manufacturer Location
Globally Sourced

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 3 3/4 in, Head Type Hex, Head Width 0.31 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 3/4 in, Maximum Ultimate Shear Strength 1,440 lb, Maximum Ultimate Tension Strength 950 lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.