Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK

  • Mfr # 50785

  • Zoro # G402513754


product price:  $93.39
/pk 50, $1.87/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Sub-Brand
Tapcon
Material
410 Stainless Steel
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50785
Zoro #
G402513754
UPC #
738287507850
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
2 1/4 in
Thread Length
Partial
Drill Size
3/16"
Diameter 1
1/4"
Diameter 2
29/64"

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
Tapcon
Material
410 Stainless Steel
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw
Thread Type
Coarse
Hardness
410

Description

A tapered screw used to attach objects to concrete, brick and block.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.