Tapcon Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK

  • Mfr # 08117

  • Zoro # G402513761


product price:  $55.85
/pk 100, $0.56/ea

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Overall Length
1 3/4 in
Sub-Brand
Tapcon
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08117
Zoro #
G402513761
UPC #
738287081176
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1 3/4 in
Thread Length
Full
Drill Size
3/16"

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
Slotted
Type
Masonry Screw

Description

A tapered screw used to attach objects to concrete, brick and block.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.