
Tapcon Concrete Screw, 3/4" Dia., Hex, 5-1/2" L, Steel Zinc Plated, 10 PK
Mfr # 09398
Zoro # G802513804
product price:Â $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
3/4"
Sub-Brand
Tapcon
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09398
Zoro #
G802513804
UPC #
738287093988
Country of Origin
United States
Dimensions
Anchor Diameter
3/4"
Overall Length
5-1/2"
Thread Length
Partial
Drill Size
5/8"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Type
Masonry Screw
Style
LDT
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.