This item is Discontinued.

Red Head Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK TB4C-34100

Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (Discontinued)

  • Mfr # TB4C-34100
  • Zoro # G1457780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4C-34100
Zoro #
G1457780
UPC #
662520734102
Country of Origin
United States

Dimensions

Overall Length
10"
Thread Size
3/4"-10
Minimum Installation Depth
3-3/4"
Maximum Material Thickness
6"
Thread Length
5 3/4 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
ICC Approved for Cracked Concrete
Yes
Ultimate Pullout (Lb.)
24,036 lb
Embedment In Concrete
3 3/4 in
Includes
Nut and Washer
Thread
Fully Threaded
Ultimate Tension (Lbs.)
24,036 lb
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Shear (Lb.)
12,920 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
18,454 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
13,984 lb
Industry Standards
COLA, Florida Building Code, IBC-2015, ICC-ESR 3772
Wedge Anchor Type
Wedge Anchor

Description

Wedge Anchor, Thread Size 3/4 In.-10, Thread Length 5 3/4 in, Material Carbon Steel, Finish Zinc, Wedge Anchor Type Wedge Anchor, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Includes Nut and Washer, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.