Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 25 PK

  • Mfr # WW-1254

  • Zoro # G0337416

CAD Available

product price: $162.99
/pk 25, $6.52/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-1254
Zoro #
G0337416
UPC #
662520022940
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
5-1/2"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
2-3/4"
Thread Length
4 in
Minimum Material Thickness
5 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
9,640 lb
Ultimate Shear Strength (4,000 psi Concrete)
4,760 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,100 lb
Embedment In Concrete
4 1/8 in
Thread
Fully Threaded
Material Grade
304
ICC Approved for Un-Cracked Concrete
Yes
Includes
Nut, Washer
Industry Standards
A-A-1923A Type 4
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
55 ft-lb
Material Quality Standards
ACI 355.2
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Material Grade/Class
18-8
Series
Trubolt/Trubolt+
Minimum Installation Torque
55 ft-lb
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Thread Length 4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Minimum Material Thickness 5 in, Ultimate Shear Strength (4,000 psi Concrete) 4,760 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,100 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.