Zoro Homepage

Wire Mesh Screen, 6 in L, 5/8 in Dia.

  • Mfr # HBP58-6

  • Zoro # G3221522


product price: $5.79
/ea

Key Features

Overall Length
6 in
Compatible Material
Block, Brick
Overall Diameter
5/8 in
Material
Nylon
Compatible Anchor Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBP58-6
Zoro #
G3221522
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Diameter
5/8 in
Compatible Anchor Diameter
5/8 in
Hole Dia.
3/4 in
Compatible Hole Diameter
0.75 in
Tube Length
6 in
Tube Diameter
0.625 in

Details

Item
Wire Mesh Screen
Compatible Material
Block, Brick
Material
Nylon
For Use With
Mfr. No. ESK-401
Application
For Heavy Duty Attachments in Single/Double Walls of Block
Features
For Heavy Duty Attachments in Single/Double Walls of Block
Ultimate Shear Strength
3,578 lb
Ultimate Tension Strength
2,647 lb
Product Type
Screen Tube
Compatible Anchor Type
Adhesive Anchors
Series
HBP
Compatible Adhesive Manufacturer Model Number
ESK-401

Description

Epoxy Anchor Screen, Material Nylon, Tube Length 6 in, Tube Diameter 0.625 in, Ultimate Shear Strength 3,578 lb, Ultimate Tension Strength 2,647 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Adhesive Grainger Part Number 4VM52, Compatible Adhesive Manufacturer Model Number ESK-401, Compatible Anchor Diameter 5/8 in, Compatible Hole Diameter 0.75 in, Compatible Material Block, Brick, Features For Heavy Duty Attachments in Single/Double Walls of Block

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.