Red Kap
65/35 P/C Duck Chore Coat JD24ND RG 4XL
Mfr # JD24ND RG 4XL
Zoro # G1327947
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Snap Front Storm Flap
- Gender Unisex
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (G7021QCFDL)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- INTERNATIONAL ENVIROGUARD Collared Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8013-2XL)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- CARHARTT Men's Brown Cotton Coat size 4XL (C003-BRN 4XL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- Red Kap Workwear and Protective Clothing