
Apparel
Mfr # TPM2BK
Zoro # G215826201
product price: $45.79
/eaKey Features
Color
Black
Gender
Men's
Closure
Button, Zipper
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Fabric Style
Twill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM2BK
Zoro #
G215826201
UPC #
194531835634
Country of Origin
Multiple
Dimensions
Waist Size - Maximum
34 1/2 in
Inseam Length
30 in
Waist Size - Minimum
34 in
Details
Item
Men's Pants
Color
Black
Gender
Men's
Closure
Button, Zipper
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Fabric Style
Twill
Features
Stretch Waistband, Machine Washable, UPF Protection, Sweat-Wicking
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Pants Style
Pants
Number of Pockets
5
Leg Hem
Hemmed Leg
Description
Men's Pants, Number of Pockets 5, Color Black, Features Stretch Waistband, Machine Washable, UPF Protection, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.