BD10 6B10Dn0 Indigo Denim Bib Overall, Cotton, 11.75 oz Fabric Weight, 30 in Inseam, Indigo

  • Mfr # BD10DN 38 30

  • Zoro # G1293105


product price:  $48.19
/ea

Key Features

Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
30 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD10DN 38 30
Zoro #
G1293105
UPC #
036394007462
Country of Origin
Multiple

Dimensions

Size
38 x 30
Fits Waist Size
38"
Maximum Waist Size
38 in
Minimum Chest Size
38 in
Size-Body Type
Regular
Tag Size
38 x 30
Minimum Waist Size
38 in

Details

Item
6B10Dn0 Indigo Denim Bib Overall
Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
30 in
Gender
Men's
Series
BD10
Features
Adjustable Shoulder Straps, Brass Plated Rust Resistant Hardware
Number of Outside Pockets
5
Application
Automotive, Carpenters, Maintenance
Includes Hammer Loop
Yes
Includes Suspenders
Yes
Pocket Locations
Front, Hip, Left Leg, Right Leg
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash
Reinforced Locations
Back
Waist Closure
Buttons
Style
Bib Overall
Garment Type
Overalls
Fly Closure Type
Button
Number of Pockets
45388

Description

6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 38 in, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Inseam 30 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.