Shop RED KAP
See all product information
Create Account
BD10 6B10Dn0 Indigo Denim Bib Overall, Cotton, 11.75 oz Fabric Weight, 32 in Inseam, Indigo
- Mfr # BD10DN 30 32
- Zoro # G1292971
product price:Â
$
50.59
/ea
Key Features
Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
32 in
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD10DN 30 32
- Zoro #
- G1292971
- UPC #
- 036394007325
- Country of Origin
- Multiple
Dimensions
- Size
- 30 x 32
- Minimum Chest Size
- 30 in
- Tag Size
- 30 x 32
- Size-Body Type
- Regular
- Minimum Waist Size
- 30 in
- Maximum Waist Size
- 30 in
- Fits Chest Size
- Adjustable Shoulder Straps, Brass Plated Rust Resistant Hardware
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 30 in, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.