BD10 6B10Dn0 Indigo Denim Bib Overall, Cotton, 11.75 oz Fabric Weight, 34 in Inseam, Indigo

  • Mfr # BD10DN 38 34

  • Zoro # G1293120


product price:  $50.55
/ea

Key Features

Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
34 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD10DN 38 34
Zoro #
G1293120
UPC #
036394007486
Country of Origin
Multiple

Dimensions

Size
38 x 34
Fits Waist Size
38"
Minimum Chest Size
38 in
Minimum Waist Size
38 in
Tag Size
38 x 34
Size-Body Type
Regular
Maximum Waist Size
38 in

Details

Item
6B10Dn0 Indigo Denim Bib Overall
Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
34 in
Gender
Men's
Series
BD10
Features
Adjustable Shoulder Straps, Brass Plated Rust Resistant Hardware
Number of Outside Pockets
5
Style
Bib Overall
Insulated for Cold Conditions
No
Garment Type
Overalls
Includes Hammer Loop
Yes
Fly Closure Type
Button
Application
Automotive, Carpenters, Maintenance
Pocket Locations
Front, Hip, Left Leg, Right Leg
Waist Closure
Buttons
Reinforced Locations
Back
Includes Suspenders
Yes
Cleaning and Care Instructions
Home Wash
Number of Pockets
45388

Description

6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 38 in, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Inseam 34 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.