BD30 Insulated Duck Bib Overall, Cotton/Polyester, 10 oz Fabric Weight, 31 in Inseam, Brown

  • Mfr # BD30BD RG XXL

  • Zoro # G1293260


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Fabric Weight
10 oz
Inseam
31 in
Insulated
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD30BD RG XXL
Zoro #
G1293260
UPC #
883248058510
Country of Origin
Mexico

Dimensions

Size
2XL Regular
Fits Chest Size
48-1/2" to 52"
Maximum Waist Size
50 1/2 in
Minimum Chest Size
48 1/2 in
Maximum Chest Size
52 in
Minimum Waist Size
48 1/2 in
Size-Body Type
Regular

Details

Item
Insulated Duck Bib Overall
Color
Brown
Material
Cotton/Polyester
Fabric Weight
10 oz
Inseam
31 in
Insulated
Yes
Gender
Men's
Series
BD30
Features
2-Way Leg Zippers to Waist, Poly/Cotton Blend
Lining Material
100% Polyester
Number of Outside Pockets
5
Includes Lining
Yes
Includes Hammer Loop
Yes
Fly Closure Type
Zipper
Style
Bib Overall
Insulated for Cold Conditions
Yes
Waist Closure
Zipper with Snap
Includes Suspenders
Yes
Pocket Locations
Back Hip, Front
Insulation Material
100% Polyester
Garment Type
Overalls
Temperature Rating
Not Rated
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry Light Soil
Moisture-Wicking
Yes
Ankle Style
Zipper
Number of Pockets
45388

Description

Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Brown, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Maximum Waist Size 50 1/2 in, Minimum Waist Size 48 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.