BD30 Insulated Duck Bib Overall, Cotton/Polyester, 10 oz Fabric Weight, 31 in Inseam, Navy

  • Mfr # BD30ND RG 4XL
  • Zoro # G1293288
product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Fabric Weight
10 oz
Inseam
31 in
Insulated
Yes
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BD30ND RG 4XL
Zoro #
G1293288
UPC #
883248058619
Country of Origin
Mexico
Item
Insulated Duck Bib Overall
Color
Navy
Material
Cotton/Polyester
Fabric Weight
10 oz
Inseam
31 in
Insulated
Yes
Gender
Men's
Series
BD30
Features
2-Way Leg Zippers to Waist, Poly/Cotton Blend
Lining Material
100% Polyester
Number of Outside Pockets
5
Style
Bib Overall
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry Light Soil
Temperature Rating
Not Rated
Includes Suspenders
Yes
Includes Hammer Loop
Yes
Includes Lining
Yes
Pocket Locations
Back Hip, Front
Insulation Material
100% Polyester
Fly Closure Type
Zipper
Garment Type
Overalls
Moisture-Wicking
Yes
Insulated for Cold Conditions
Yes
Waist Closure
Zipper with Snap
Number of Pockets
5
Ankle Style
Zipper
Ankle Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Navy
Container Type
Bib Overall
Sensor Body Style
Bib Overall
Traction Material
Cotton/Polyester

Dimensions

Size
4XL Regular
Fits Chest Size
2-Way Leg Zippers to Waist, Poly/Cotton Blend
Minimum Chest Size
56 1/2 in
Minimum Waist Size
56 1/2 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Maximum Waist Size
58 1/2 in
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Navy, Maximum Chest Size 60 in, Minimum Chest Size 56 1/2 in, Maximum Waist Size 58 1/2 in, Minimum Waist Size 56 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.