BD30 Insulated Duck Bib Overall, Cotton/Polyester, 10 oz Fabric Weight, 31 in Inseam, Navy

  • Mfr # BD30ND RG L

  • Zoro # G1293306


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Fabric Weight
10 oz
Inseam
31 in
Insulated
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD30ND RG L
Zoro #
G1293306
UPC #
883248058558
Country of Origin
Mexico

Dimensions

Size
L Regular
Fits Chest Size
40-1/2" to 44"
Minimum Chest Size
40 1/2 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Minimum Waist Size
40 1/2 in
Maximum Waist Size
42 1/2 in

Details

Item
Insulated Duck Bib Overall
Color
Navy
Material
Cotton/Polyester
Fabric Weight
10 oz
Inseam
31 in
Insulated
Yes
Gender
Men's
Series
BD30
Features
2-Way Leg Zippers to Waist, Poly/Cotton Blend
Lining Material
100% Polyester
Number of Outside Pockets
5
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Waist Closure
Zipper with Snap
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry Light Soil
Temperature Rating
Not Rated
Insulation Material
100% Polyester
Style
Bib Overall
Includes Suspenders
Yes
Fly Closure Type
Zipper
Includes Hammer Loop
Yes
Garment Type
Overalls
Pocket Locations
Back Hip, Front
Moisture-Wicking
Yes
Number of Pockets
5
Ankle Style
Zipper

Description

Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Navy, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Maximum Waist Size 42 1/2 in, Minimum Waist Size 40 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.