CC14 Orange Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, 31-1/2" Inseam, Orange, 52 Regular

  • Mfr # CC14OR RG 52

  • Zoro # G1293577


product price:  $56.69
/ea

Key Features

Color
Orange
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31-1/2"
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC14OR RG 52
Zoro #
G1293577
UPC #
036394425907
Country of Origin
Mexico

Dimensions

Size
52 Regular
Fits Waist Size
50-1/2"
Fits Chest Size
50-1/2" to 52"
Maximum Waist Size
50 1/2 in
Size-Body Type
Regular
Size - Numeric
52
Minimum Chest Size
50 1/2 in
Minimum Height
5 ft 7 in
Maximum Height
5 ft 11 in
Maximum Chest Size
52 in

Details

Item
Orange Cotton Coveralls
Color
Orange
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31-1/2"
Insulated
No
Closure Type
Snap
Gender
Men's
Series
CC14
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Hammer Loop
No
Number of Outside Pockets
7
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Application
Automotive, Maintenance
Collar Style
Lay-Flat
Designed to Wear Over Clothes
Yes
Pocket Locations
Breast, Front, Hip
Reinforced Locations
Front Slack Pocket, Patch Hip
Water-Resistant
No
Includes Lining
No
Sleeve Type
Long
Pass Through Pockets
No
Insulated for Cold Conditions
No
Attached Hood
No

Description

Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Application Automotive, Maintenance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products