CC14 Post-Blue Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, Postman Blue, 50 Long

  • Mfr # CC14PB LN 50

  • Zoro # G1293629


product price:  $52.19
/ea

Key Features

Color
Postman Blue
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC14PB LN 50
Zoro #
G1293629
UPC #
036394651184
Country of Origin
Multiple

Dimensions

Size
50 Long
Fits Chest Size
48-1/2" to 50"
Fits Waist Size
48-1/2"
Minimum Height
5 ft 11 in
Maximum Height
6 ft 3 in
Size-Body Type
Tall
Size - Numeric
50
Minimum Chest Size
48 1/2 in
Maximum Chest Size
50 in
Maximum Waist Size
48 1/2 in

Details

Item
Post-Blue Cotton Coveralls
Color
Postman Blue
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
Series
CC14
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Pocket Locations
Breast, Front, Hip
Sleeve Type
Long
Designed to Wear Over Clothes
Yes
Includes Lining
No
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Collar Style
Lay-Flat
Reinforced Locations
Front Slack Pocket, Patch Hip
Application
Automotive, Maintenance
Water-Resistant
No
Pass Through Pockets
No
Attached Hood
No

Description

Post-Blue Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.