Shop REFRIGIWEAR

Iron-Tuff Coverall with Hood, Nylon, 400 den Fabric Weight, 32 1/2 in Inseam, Sage, 4XL

  • Mfr # 0381RSAG4XL
  • Zoro # G1236369

product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Fabric Weight
400 den
Inseam
32 1/2 in
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0381RSAG4XL
Zoro #
G1236369
UPC #
613983004011
Country of Origin
Viet Nam
Item
Coverall with Hood
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
32 1/2 in
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
Hood Style
Attached
Series
0381
Features
Water-Repellant
Number of Pockets
4
Number of Outside Pockets
4
Cuff Style
Knit
Sleeve Type
Long
Reinforced Locations
Heel
Water-Resistant
Yes
Temperature Rating
Down to -50 Degrees F
Collar Style
Hooded
Pass Through Pockets
No
Insulation Material
Polyester
Pocket Locations
Chest, Front, Left Sleeve
Hood Features
Sewn-on Fleece-Lined Hood With Knit Wind Seal
Wind-Resistant
Yes
Zipper Material
Brass
Insulated for Cold Conditions
Yes
Includes Hood
Yes
Front Closure Type
Zipper
Shell Material
Nylon
Wire Color
Sage
Traction Material
Nylon

Dimensions

Size
4XL
Maximum Waist Size
54 in
Tag Size
54 x 32 1/2
Minimum Height
5 ft 7 in
Minimum Waist Size
52 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Minimum Chest Size
58 in
Maximum Height
6 ft
Fits Chest Size
Bound Seams Seal Out Drafts, Brass Rivets Reinforce Stress Points, Heel Reinforcement Patches, Sewn-on Fleece-Lined Hood With Knit Wind Seal, Tear and Abrasion Resistant 400 Denier Nylon Outershell, Thigh-High Leg Zippers With Snap-Close Storm Flap
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Coverall Suit With Hood Sage 4Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Sage, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Inseam 32 1/2 in, Size 4XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 52 in, Minimum Chest Size 58 in, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.