Shop RED KAP
See all product information
Create Account
CC16 Mens Button Front Cotton Coverall, Cotton, 8.5 oz Fabric Weight, Navy, 38 Regular
- Mfr # CC16NV RG 38
- Zoro # G1292387
product price:Â
$
60.59
/ea
Key Features
Size
38 Regular
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC16NV RG 38
- Zoro #
- G1292387
- UPC #
- 883248062807
- Country of Origin
- Multiple
Dimensions
- Size
- 38 Regular
- Fits Waist Size
- 36-1/2"
- Fits Chest Size
- Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
- Minimum Chest Size
- 36 1/2 in
- Maximum Chest Size
- 38 in
- Maximum Height
- 5 ft 11 in
- Minimum Height
- 5 ft 7 in
- Size - Numeric
- 38
- Size-Body Type
- Regular
- Maximum Waist Size
- 36 1/2 in
- Bottle Size
- S
- Size - Alpha
- S
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.