Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0P1WGB RG L
Zoro #
G008637281
UPC #
194531402195
Country of Origin
Honduras
Dimensions
Size
L
Inseam Length
30 1/2 in
Waist Size
35 in
Details
Item
Chef Pant
Material
Cotton/Polyester
Number of Pockets
3
Gender
Women's
Features
Perforated Stretch Panels, Wicking and Stain Release Fabric
Fabric Blend
77% Polyester/23% Cotton
Resistance Properties
Stain Resistant
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Elastic, Material Cotton/Polyester, Includes (2) Hip Pockets, Cell Phone Pocket, Features Perforated Stretch Panels, Wicking and Stain Release Fabric, Size L, Gender Women's, Color Black Plaid/Gray, Number of Pockets 3, Resistance Properties Stain Resistant, Inseam Length 30 1/2 in, Waist Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.