CP40 Ss Navy Poplin Speedsuit, Cotton/Polyester, 5.25 oz Fabric Weight, Navy, 4XL

  • Mfr # CP40NV RG 4XL

  • Zoro # G0610648


product price:  $43.29
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP40NV RG 4XL
Zoro #
G0610648
UPC #
036394432066
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Chest Size
58-1/2" to 62"
Minimum Chest Size
58 1/2 in
Size-Body Type
Regular
Minimum Height
5 ft 7 in
Maximum Waist Size
60 1/2 in
Minimum Waist Size
58 1/2 in
Maximum Height
5 ft 11 in
Maximum Chest Size
62 in

Details

Item
Ss Navy Poplin Speedsuit
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Closure Type
Zipper
Gender
Men's
Series
CP40
Features
Action-Back Pleats for Added Mobility, Elastic Waist Inserts for Added Comfort, Part of the Zeroskratch Collection, Stain Resistant, Touchtex Technology, Wrinkle-Resistant Finish
Number of Outside Pockets
6
Zipper Material
Brass
Pocket Locations
Chest, Front, Hip
Includes Lining
No
Moisture-Wicking
Yes
Designed to Wear Over Clothes
No
Sleeve Type
Short
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Collar Style
Lay-Flat
Water-Resistant
No
Pass Through Pockets
No
Attached Hood
No

Description

Ss Navy Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 62 in, Maximum Waist Size 60 1/2 in, Size 4XL, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 58 1/2 in, Minimum Chest Size 58 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.