CT10 Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, 34 in Inseam, Blue, 50 Long

  • Mfr # CT10PB LN 50

  • Zoro # G4851691


product price:  $44.65
/ea

Key Features

Size
50 Long
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
34 in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10PB LN 50
Zoro #
G4851691
UPC #
036394655090
Country of Origin
Mexico

Dimensions

Size
50 Long
Fits Chest Size
50 in
Fits Waist Size
48-1/2"
Maximum Height
6 ft 3 in
Tag Size
48 1/2 x 34
Maximum Chest Size
50 in
Maximum Waist Size
48 1/2 in
Minimum Chest Size
48 1/2 in
Size-Body Type
Tall
Size - Numeric
50
Minimum Height
5 ft 11 in

Details

Item
Coverall
Color
Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
34 in
Closure Type
Zipper
Insulated
No
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Hammer Loop
No
Sleeve Type
Long
Designed to Wear Over Clothes
Yes
Water-Resistant
No
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Includes Hammer Loop
No
Collar Style
Lay-Flat
Zipper Material
Brass
Pass Through Pockets
No
Includes Lining
No
Pocket Locations
Chest, Front, Hip
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 34 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.