CT30 Navy Insulated Coverall, 35% Cotton, 65% Polyester, 7.25 oz Fabric Weight, Navy, L

  • Mfr # CT30NV SH L

  • Zoro # G1296088


product price:  $87.15
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT30NV SH L
Zoro #
G1296088
UPC #
036394117864
Country of Origin
Mexico

Dimensions

Size
L
Size-Body Type
Short
Maximum Height
5 ft 7 in
Minimum Chest Size
40 1/2 in
Minimum Height
5 ft 3 in
Maximum Waist Size
42 1/2 in
Maximum Chest Size
44 in

Details

Item
Navy Insulated Coverall
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT30
Features
Adjustable Leg Bottoms, Felled Inseams, Red Nylon Facing Quilted to 3.3 oz, Safety Stitched Outseams, Side Vent Openings
Number of Outside Pockets
8
Lining Material
100% Polyester
Insulated for Cold Conditions
Yes
Collar Style
Lay-Flat
Pocket Locations
Breast, Front, Hip, Sleeve
Insulation Material
Polyester
Reinforced Locations
Pockets
Pass Through Pockets
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Light Soil
Zipper Material
Brass
Includes Lining
Yes
Sleeve Type
Long
Attached Hood
No

Description

Navy Insulated Coverall, Insulated for Cold Conditions Yes, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size-Body Type Short, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.