CT30 Navy Insulated Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, Navy, XL

  • Mfr # CT30NV LN XL

  • Zoro # G1296060


product price:  $90.39
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT30NV LN XL
Zoro #
G1296060
UPC #
036394117659
Country of Origin
Mexico

Dimensions

Size
XL
Size-Body Type
Tall
Minimum Height
5 ft 11 in
Maximum Waist Size
46 1/2 in
Minimum Chest Size
44 1/2 in
Maximum Chest Size
48 in
Maximum Height
6 ft 3 in

Details

Item
Navy Insulated Coverall
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT30
Features
Adjustable Leg Bottoms, Felled Inseams, Red Nylon Facing Quilted to 3.3 oz, Safety Stitched Outseams, Side Vent Openings
Number of Outside Pockets
8
Lining Material
100% Polyester
Reinforced Locations
Pockets
Includes Lining
Yes
Hood Style
None
Insulated for Cold Conditions
Yes
Pocket Locations
Breast, Front, Hip, Sleeve
Temperature Rating
Not Rated
Zipper Material
Brass
Pass Through Pockets
No
Water-Resistant
No
Insulation Material
Polyester
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Light Soil
Collar Style
Lay-Flat
Sleeve Type
Long
Attached Hood
No

Description

Navy Insulated Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.