Shop All Work Pants and Shorts
Red Kap
Industrial Work Pants, Charcoal, 29x32 In
Mfr # PT20CH 29 32
Zoro # G5467481
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 29 in
Product Information
- Brand Red Kap
- MFR # PT20CH 29 32
- Zoro # G5467481
- UPC # 036394087969
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 29 in |
Maximum Waist Size | 29 in |
Tag Size | 29 x 32 |
Details
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 32 in, Maximum Waist Size 29 in, Size 29 x 32 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1015-RD_7X10 (U1-1015-RD_7X10)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216XL)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (20398)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- Red Kap Workwear and Protective Clothing