Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Cotton Poplin/Polyester, 3 Pockets, Button

  • Mfr # KP13NV RG S

  • Zoro # G1331036


product price: $32.49
/ea

Key Features

Color
Blue
Material
Cotton Poplin/Polyester
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP13NV RG S
Zoro #
G1331036
UPC #
883248056288
Country of Origin
Honduras

Dimensions

Chest Size - Maximum
35 in
Named Size
S
Chest Size - Minimum
33 1/2 in
Height - Maximum
67 in
Height - Minimum
63 1/2 in

Details

Item
Lab Coat
Color
Blue
Material
Cotton Poplin/Polyester
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Anti-Static
No
Series
Red Kap KP13
Industry Type
Healthcare
Gender
Woman's
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons
Liquid Dispersal Type
Splash, Spray
Product Type
Lab Coat
Material Weight
5 oz
Wrist Closure
Open
Pocket Location
Left Chest, Left Hip, Right Hip
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Launderable
Yes
Collar Style
Notched Lapel

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 35 in, Chest Size - Minimum 33 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Women's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.