Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Cotton Poplin/Polyester, 3 Pockets, Button

  • Mfr # KP14LB RG 36

  • Zoro # G1331191


product price: $45.49
/ea

Key Features

Color
Blue
Material
Cotton Poplin/Polyester
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP14LB RG 36
Zoro #
G1331191
UPC #
036394665495
Country of Origin
Honduras

Dimensions

Overall Length
41 1/2 in
Height - Minimum
67 in
Chest Size - Minimum
36 in
Named Size
S
Height - Maximum
71 in
Chest Size - Maximum
38 in

Details

Item
Lab Coat
Color
Blue
Material
Cotton Poplin/Polyester
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Anti-Static
No
Series
Red Kap KP14
Industry Type
Healthcare
Gender
Men's
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons
Material Weight
5 oz
Pocket Location
Left Chest, Left Hip, Right Hip
Wrist Closure
Open
Launderable
Yes
Liquid Dispersal Type
Splash, Spray
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Collar Style
Notched Lapel
Sterilization Status
Non-Sterile

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.