Lab Coat, Polyester/Combed Cotton, 3 Pockets, Button
Mfr # 5700WH RG XL
Zoro # G1291818
product price: $24.89
/eaKey Features
Color
White
Material
Polyester/Combed Cotton
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5700WH RG XL
Zoro #
G1291818
UPC #
036394912261
Country of Origin
Honduras
Dimensions
Named Size
XL
Details
Item
Lab Coat
Color
White
Material
Polyester/Combed Cotton
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Anti-Static
No
Series
Red Kap 5700
Industry Type
Healthcare
Gender
Men's
Attached Hood
No
Features
Industrial Wash, One-Piece, Notched Lapel
Liquid Dispersal Type
Splash, Spray
Launderable
Yes
Material Weight
5 oz
Pocket Location
Left Chest, Left Hip, Right Hip
Material Coating
Pre-Cure Durable Press
Wrist Closure
Open
Product Type
Lab Coat
Collar Style
Notched Lapel
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, One-Piece, Notched Lapel, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Coating Pre-Cure Durable Press, Material Weight 5 oz, Named Size XL, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.