Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 46 30
Zoro # G1310876
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12" Chemical Resistant Gloves, Nitrile, M, 12PK (56-530/M)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Mauve, 125/Pk, 500/Cs, 500PK (782082)
- CAROLINA SHOE Size 13EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- KORKERS Original Ice Cleat Medium, 12 Studs, PR (OA8000-MD)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- 5.11 Taclite Pro Pant, Mens, Black, 38x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 34x30 (74273)
- CARHARTT Work Pants, Darkstone, Size 34x36 In (B13-DST 34 36)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- Red Kap Workwear and Protective Clothing