Red Kap
Mens Black Workpant
Mfr # PT10BK 38 30
Zoro # G1306910
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 8 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 2" X 60' Non-Skid Abrasive Black (17768-91-2000)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- NAPCO Control Panel Board, Max. Number Zones 48 (GEM-P3200EXPCBD)
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS (20Y504)
- 5.11 Taclite Pro Pant, Mens, Black, 36x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 38x32 (74273)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- Red Kap Workwear and Protective Clothing