Shop All Work Pants and Shorts
Red Kap
Mens Dark Navy Cotton Pant
Mfr # PC20DN 34 30
Zoro # G0679677
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material Cotton
- Gender Men's
- Size 34 in
- Inseam 30 in
Product Information
- Brand Red Kap
- MFR # PC20DN 34 30
- Zoro # G0679677
- UPC # 763086844813
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Details
Description
Mens Dark Navy Cotton Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Dark Navy, Inseam 30 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- ZING Group Lockout Box, Red, 9-1/2 in. W, Steel (45NA01)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO RED)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- MARCO Leather Blast Suit - 3X (1029605)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- MARCO Leather Blast Suit - XX-Large (1029604)
- Red Kap Workwear