Zoro Homepage

Men's Dura Kap Work Pant, 50, Black, Cotton/Polyester

  • Mfr # PT20BK 50 30

  • Zoro # G1310937


product price: $28.35
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
50
Fabric Weight
7.5 oz
Series
PT20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20BK 50 30
Zoro #
G1310937
UPC #
763086884758
Country of Origin
Multiple

Dimensions

Size
50
Maximum Waist Size
50 in
Tag Size
50 x 30

Details

Item
Dura Kap Work Pant
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PT20
Pockets
4
Features
Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant
Closure Type
Zipper/Button
Application
Industrial
Garment Style
Pants
Number of Outside Pockets
4
Style
Industrial Pants
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Buttons
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Fit
Easy Fit
Ankle Type
Open

Description

Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 50 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.