Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Industrial Short Sleeve Shirt, Polyester, Button, No Pocket(s), White, 2XL

  • Mfr # SS26WH SSLXXL

  • Zoro # G4347287


product price: $22.49
/ea

Key Features

Size
2XL
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS26WH SSLXXL
Zoro #
G4347287
UPC #
883248301241
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
37 in
Fits Chest Size
48 1/2 in to 52 in
Neck Size
17-5/8 to 18-1/2 in
Maximum Chest Size
53 in
Size-Body Type
Tall
Minimum Chest Size
50 1/2 in
Maximum Neck Size
18 1/2 in
Minimum Neck Size
17 5/8 in

Details

Item
Industrial Short Sleeve Shirt
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
No Pill Finish, Soft Hand, Superior Color Retention
Gender
Men's
Closure Type
Button
Type
Short
Number of Outside Pockets
0
Standards
Food Processing Requirements
Style
Work Shirt
Series
SS26
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Collar Style
Two Piece
Application
Construction, Manufacturing, Transportation, Waste Management
Moisture-Wicking
Yes

Description

Industrial Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 37 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Size-Body Type Tall, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.