Zoro Homepage

Men's Long Sleeve Denim Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Dark Navy, M

  • Mfr # SD78DN LN M

  • Zoro # G1345587


product price: $42.95
/ea

Key Features

Size
M
Color
Dark Navy
Material
Cotton
Fabric Weight
10 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD78DN LN M
Zoro #
G1345587
UPC #
036394025343
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
35 1/2 in
Length
34 1/3 in
Size-Body Type
Tall
Minimum Chest Size
36 1/2 in
Maximum Chest Size
40 in
Maximum Neck Size
15 1/2 in
Minimum Neck Size
14 5/8 in

Details

Item
Long Sleeve Denim Work Shirt
Color
Dark Navy
Material
Cotton
Fabric Weight
10 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Features
(2) Flap Pockets with Snap Closures and Pencil Stall on Left Pocket, (6) Pearlized Snaps with Button at Neck, Lined collar with Sewn-In Stays
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Type
Collared Work Shirt
Number of Outside Pockets
2
Cleaning and Care Instructions
Home Wash
Front Closure Type
Buttons
Collar Style
Two Piece
Pocket Locations
Chest
Series
SD78

Description

6S34Dn0 Mns Denim Ls Workshirt,M, Gender Men's, Style Dress, Material Cotton, Fabric Weight 10 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Dark Navy, Sleeve Type Long, Sleeve Length 35 1/2 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 36 1/2 in, Length 34 1/3 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.