Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), Light Blue, 2XL
- Mfr # SC16LB RG XXL
- Zoro # G1342568
product price:Â
$
30.59
/ea
Key Features
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC16LB RG XXL
- Zoro #
- G1342568
- UPC #
- 883248232200
- Country of Origin
- Honduras
- Item
- Long Sleeve Dress Shirt
- Color
- Light Blue
- Material
- Cotton
- Fabric Weight
- 5.25 oz/sq yd
- Fit
- Regular Fit
- Pockets
- 0
- Features
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Gender
- Men's
- Closure Type
- Snap
- Number of Outside Pockets
- 0
- Style
- Work Shirt
- Type
- Collared Work Shirt
- Application
- Food Processing
- Front Closure Type
- Snap
- Collar Style
- Two Piece
- Series
- SC16
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Shell Material
- Cotton
- Wire Color
- Light Blue
- Container Type
- Work Shirt
- Sensor Body Style
- Work Shirt
Dimensions
- Size
- 2XL
- Sleeve Length
- 35 in
- Length
- 32 7/8 in
- Maximum Neck Size
- 18 1/2 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 53 in
- Minimum Chest Size
- 50 1/2 in
- Minimum Neck Size
- 17 5/8 in
- Fits Chest Size
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Mns Ls Lt Blue Shirt No Pkt,XXL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Food Processing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.