Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), Navy, 3XL
- Mfr # SC16NV RG 3XL
- Zoro # G0679981
product price:Â
$
30.59
/ea
Key Features
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC16NV RG 3XL
- Zoro #
- G0679981
- UPC #
- 883248232606
- Country of Origin
- Honduras
- Item
- Long Sleeve Dress Shirt
- Color
- Navy
- Material
- Cotton
- Fabric Weight
- 5.25 oz/sq yd
- Fit
- Regular Fit
- Pockets
- 0
- Features
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Gender
- Men's
- Closure Type
- Snap
- Style
- Work Shirt
- Type
- Collared Work Shirt
- Number of Outside Pockets
- 0
- Application
- Food Processing
- Front Closure Type
- Snap
- Series
- SC16
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Collar Style
- Two Piece
- Shell Material
- Cotton
- Wire Color
- Navy
- Container Type
- Work Shirt
- Sensor Body Style
- Work Shirt
- Traction Material
- Cotton
Dimensions
- Size
- 3XL
- Sleeve Length
- 35 in
- Length
- 33 1/8 in
- Maximum Neck Size
- 19 1/2 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 53 1/2 in
- Minimum Neck Size
- 18 5/8 in
- Maximum Chest Size
- 56 in
- Fits Chest Size
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Mns Ls Navy Shirt No Pkt,3XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Application Food Processing, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.